Shop All Communication Cables
Carol
Tray Cable, Shielded, 20/2, 1000 Ft.
Mfr # C0452A.41.10
Zoro # G0420725
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 2
- Shielded Shielded
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0452A.41.10
- Zoro # G0420725
- UPC # 079407387656
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 20 AWG |
Nominal Outside Dia. | 0.207 in |
Spool Length | 1,000 ft |
Conductor Size | 20 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Standard, Blk Paintd Steel (FS-500SS FBK 18.00)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (A2D2-1/2R)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Hinged (N12202008)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- Carol Communication Cables