Shop All Communication Cables
Carol
Tray Cable, Shielded, 18/4, 1000 Ft.
Mfr # C0562A.41.10
Zoro # G5637755
product price: $1,756.99
/ea
Free Shipping & Returns
$1,756.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 8
- Shielded Shielded
- Total Number of Conductors - Data Cable 8 (4 Pair)
- Conductor Size - Data Cable 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0562A.41.10
- Zoro # G5637755
- UPC # 079407052431
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 18 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.44 in |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.4 in |
Description
Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 8, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Alarm Systems, Computer Systems, Audio Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC, Number of Pairs 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KLKD012)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5060LA)
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- Carol Communication Cables