Shop All Communication Cables
Carol
Speaker Wire, Yellow Jacket, 500 ft. L
Mfr # C1702.25.05
Zoro # G5074330
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Unshielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C1702.25.05
- Zoro # G5074330
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 500 ft. |
Conductor Size - Data Cable | 14 AWG |
Nominal Outside Dia. | 0.232 in |
Spool Length | 500 ft |
Conductor Size | 14 AWG |
Cable Length | 500 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 500 ft, Fire Rating Commercial, Number of Strands 41, Conductor Gauge 14 AWG, Insulation Material Plastic, Jacket Color Blue, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Control Systems, Alarm Systems, NEC Article and Type 725 CL3, Number of Pairs 0, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 3A, Plug-In, Red (ODC5)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- HARTING Removal Tool Han E (09990000319)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- Carol Communication Cables