Shop All Communication Cables
Carol
Speaker Wire, White Jacket, 500 ft. L
Mfr # C1704.25.02
Zoro # G5074349
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Unshielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1704.25.02
- Zoro # G5074349
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 500 ft. |
Conductor Size - Data Cable | 16 AWG |
Nominal Outside Dia. | 0.198 in |
Spool Length | 500 ft |
Conductor Size | 16 AWG |
Cable Length | 500 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 500 ft, Fire Rating Commercial, Number of Strands 26, Conductor Gauge 16 AWG, Insulation Material Plastic, Jacket Color Black, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Control Systems, Alarm Systems, NEC Article and Type 725 CL3, Number of Pairs 0, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- INTERMATIC While In Use Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010MXD)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3024)
- WIREMOLD USB Plugmold, 5 ft., SS, 3 Outlets (S20GB509TRUSBA)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- Carol Communication Cables