Shop All Extension Cords
Carol
Outdoor Ext. Cord, SJTW, 14/3, 50 ft., Org
Mfr # 03356.63.04
Zoro # G4148090
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft.
- Gauge/Conductor 14/3
- Voltage 125V
- Max. Amps 15A
- Jacket Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 03356.63.04
- Zoro # G4148090
- UPC # 079407412198
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft. |
Details
Gauge/Conductor | 14/3 |
Voltage | 125V |
Max. Amps | 15A |
Jacket Color | Orange |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15p |
NEC Cord Designation | SJTW |
Item | Outdoor Ext. Cord,SJTW,14/3,50 ft.,Org |
Description
Outdoor Ext. Cord,SJTW,14/3,50 ft.,Org
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- CAROL 25 ft. 12/3 Extension Cord SJOW (06225.61.06L)
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- KH INDUSTRIES 60 ft. 10/5 12-Outlet Power Stringer SOOW (PS6DD6-520-B10M-L2120F)
- AC WORKS 25ft SOOW 10/5 NEMA L21-30 30A 3-Phase 120/208V Industrial Rubber Extension Cord (L2130PR-025)
- Carol Extension Cords