Carol

Multi-Paired, Gray Jacket, 1000 ft. L


original price: $826.00
7% off
new price: $767.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Fire Rating - Data Cable Riser
  • Shielded Shielded
  • Number of Conductors 4
  • Total Number of Conductors - Data Cable 4 (2 Pair)
  • Length 1000 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1000 ft.
Conductor Size - Data Cable 22 AWG
Spool Length 1,000 ft
Nominal Outside Dia. 0.229 in
Conductor Size 22 AWG
Cable Length 1,000 ft
Outside Diameter 0.2 in

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, 65 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.