Shop All Communication Cables
Carol
Multi-Paired
Mfr # C0516A.41.10
Zoro # G8678158
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 6
- Shielded Shielded
- Total Number of Conductors - Data Cable 6 (3 Pair)
- Conductor Size - Data Cable 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C0516A.41.10
- Zoro # G8678158
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 24 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.29 in |
Conductor Size | 24 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material Foam, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, 65 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 30 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QD Series 15A, 1 Pole, 120/240V AC (ITED115)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS6M2-DV-IV)
- LEVITON Receptacle (21254-HI)
- HALEX 3/8 in. Non-Metallic Push-In Connector, 10PK (27500)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- Carol Communication Cables