No Product Image Available

Carol

Multi-Conductor, Red Jacket, 1000 ft. L


product price: $230.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Fire Rating - Data Cable Plenum
  • Number of Conductors 2
  • Shielded Unshielded
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Length 1000 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1000 ft.
Conductor Size - Data Cable 16 AWG
Spool Length 1,000 ft
Nominal Outside Dia. 0.172 in
Cable Length 1,000 ft
Outside Diameter 0.2 in

Description

Power Limited, Fire Alarm, and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.