Shop All Electrical Wire & Cable
Carol
Multi-Conductor
Mfr # C0748A.41.10
Zoro # G5070237
product price: $1,994.99
/ea
Free Shipping & Returns
$1,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 25
- Jacket Color Gray
- Jacket Material PVC
- Application - Communication Cable Computer Systems, Control Systems
- Nominal Outside Dia. 0.333 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0748A.41.10
- Zoro # G5070237
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Nominal Outside Dia. | 0.333 in |
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 24 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 25, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMR, Number of Pairs 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG F2 250 tabs connectors 6ft cord (D1767)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- MARINCO 3021C Marinco 30A 120/208V 3 Y Connector Lkg (3021C)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.41.10)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1032S.30.10)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02462.35.05)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 100 ft. BK (2723)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02425.35T.05)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02762.85.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 4 oz, 4988' Length, 0.0044" Diameter, Natural (38SNSP.25)
- Carol Electrical Wire & Cable