Shop All Building Wire
Carol
Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Light Blue, PVC Insulation
Mfr # 76502.18.16
Zoro # G2632235
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation AWM, MTW, TEW, TFF
- Wire Size 18 AWG
- Length 500 ft
- Voltage 600 V
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 76502.18.16
- Zoro # G2632235
- UPC # 079407277513
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 18 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.11 in |
Spool Length | 500 ft. |
Length (Straight Wireway) | 500 ft |
Details
Item | Hook up Wire |
Trade Designation | AWM, MTW, TEW, TFF |
Voltage | 600 V |
Jacket Color | Blue |
Insulation Material | PVC |
Temp. Rating | MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F |
Wire Color | Light Blue |
Conductor Design | Stranded |
Stranding | 16 x 30 |
Wire Type | MTW, TFF, AWM, TEW |
Max. Amps | 6 |
Standards | AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM |
Stranded / Solid | Stranded |
Temp. Range | MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F |
Description
Hook up Wire, Wire Size 18 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, TFF, Wire Color Light Blue, Nominal Outside Dia. 0.11 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Stranding 16 x 30, Jacket Color Blue, Standards AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-20P WT (HBL2315)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- HARDLINE PRODUCTS Hour/Tach Meter for Gas Engine, 2 Cyl (HR-8061-2)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2016A.12.05)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Black, PVC Insulation (C2040A.12.01)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2040A.12.03)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2064A.12.03)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Black, PVC Insulation (76512.18.01)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Light Blue, PVC Insulation (76512.18.16)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation (11582405)
- Carol Building Wire