Shop All Building Wire
Carol
Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Green, PVC Insulation
Mfr # 76512.18.06
Zoro # G2557737
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation AWM, MTW, TEW, TFF
- Wire Size 16 AWG
- Length 500 ft
- Voltage 600 V
- Jacket Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 76512.18.06
- Zoro # G2557737
- UPC # 079407710065
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 16 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.12 in |
Spool Length | 500 ft. |
Length (Straight Wireway) | 500 ft |
Details
Item | Machine Tool Wire |
Trade Designation | AWM, MTW, TEW, TFF |
Voltage | 600 V |
Jacket Color | Green |
Insulation Material | PVC |
Temp. Rating | MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F |
Wire Color | Green |
Conductor Design | Stranded |
Max. Amps | 8 |
Temp. Range | MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F |
Stranded / Solid | Stranded |
Wire Type | MTW, TFF, AWM, TEW |
Stranding | 26 x 30 |
Standards | AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM |
Description
Machine Tool Wire, Wire Size 16 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, TFF, Wire Color Green, Nominal Outside Dia. 0.12 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Stranding 26 x 30, Jacket Color Green, Standards AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens, Low Mount (WSP-L360-LM-WH)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation (C2040A.12.02)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2105A.12.03)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2016A.12.07)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, White, PVC Insulation (76512.18.02)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2015A.12.05)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2065A.12.03)
- ROWE High Voltage Lead Wire, HV, 22 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1022-0-50)
- Carol Building Wire