Shop All Electrical Wire & Cable
Zoro Select
18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT
Mfr # E3680
Zoro # G1996766
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 250 ft
- Jacket Color White
- Wire Size (Wire and Cable) 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3680
- Zoro # G1996766
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 250 ft |
Wire Size (Wire and Cable) | 18 AWG |
Nominal Outside Dia. | 0.21 in x 0.11 in |
Spool Length | 250 ft. |
Wire Size - Wire and Cable | 18 AWG |
Length (Straight Wireway) | 250 ft |
Details
Number of Conductors | 2 |
Jacket Color | White |
Item | Lamp Cord |
Max. Amps | 10 |
Conductor Material | Copper |
Wire Type (Wire and Cable) | SPT-1 |
Standards | UL/ CSA |
Wire Type - Wire and Cable | SPT-1 |
Stranded / Solid | Stranded |
Voltage | 300 V |
Temp. Range | -4 Degrees to 140 Degrees F |
Wire and Cable Item | Lamp Cord |
Wire Color | White |
Temp. Rating | -4 Degrees to 140 Degrees F |
Conductor Design | Stranded |
Trade Designation | SPT-1 |
Description
Lamp Cord, Number of Conductors 2, Wire Size 18 AWG, Trade Designation SPT-1, Wire Color White, Voltage 300 V, Jacket Color White, Length 250 ft, Nominal Outside Dia. 0.21 in x 0.11 in, Conductor Design Stranded, Conductor Material Copper, Temp. Rating -4 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97133)
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1536)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3621)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 250 ft. BK (E3707)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG1)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3653)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- Zoro Select Electrical Wire & Cable