Shop All Building Wire
Carol
Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Blue, Color-Coded PVC Insulation
Mfr # C2016A.12.07
Zoro # G2562603
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation CSA TR-64, UL 1007, UL 1569
- Wire Size 22 AWG
- Length 100 ft
- Voltage 300 V
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2016A.12.07
- Zoro # G2562603
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 22 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.06 in |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Item | Hookup Wire |
Trade Designation | CSA TR-64, UL 1007, UL 1569 |
Voltage | 300 V |
Jacket Color | Blue |
Insulation Material | Color-Coded PVC |
Temp. Rating | -4 Degrees to 221 Degrees F |
Wire Color | Blue |
Conductor Design | Stranded |
Stranding | 7 x 30 |
Standards | UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test |
Wire Type | UL 1007, UL 1569, CSA TR-64 |
Stranded / Solid | Stranded |
Temp. Range | -4 Degrees to 221 Degrees F |
Description
Hookup Wire, Wire Size 22 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Blue, Nominal Outside Dia. 0.06 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 7 x 30, Jacket Color Blue, Standards UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x5.50, Lt Gray (S060326G050)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT30-0AA0)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Red, PVC Insulation (C2102A.12.03)
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Blue, PVC Insulation (C2102A.12.07)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Black, PVC Insulation (76822.R8.01)
- CAROL Hookup Wire, CSA TEW, UL 1015, 16 AWG, 100 ft, White, Color-Coded PVC Insulation (C2104A.12.02)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, White, Color-Coded PVC Insulation (C2065A.12.02)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Black, PVC Insulation (76502.18.01)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2064A.12.03)
- Carol Building Wire