Shop All Building Wire
Carol
Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Black, PVC Insulation
Mfr # C2064A.12.01
Zoro # G2966887
original price:
$35.29
5% off
new price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation CSA TR-64, UL 1007, UL 1569
- Wire Size 18 AWG
- Length 100 ft
- Voltage 300 V
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2064A.12.01
- Zoro # G2966887
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 18 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.08 in |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Item | Hookup Wire |
Trade Designation | CSA TR-64, UL 1007, UL 1569 |
Voltage | 300 V |
Jacket Color | Black |
Insulation Material | PVC |
Temp. Rating | -4 Degrees to 221 Degrees F |
Wire Color | Black |
Conductor Design | Stranded |
Stranding | 16 x 30 |
Standards | RoHS, UL/CSA |
Wire Type | UL 1007, UL 1569, CSA TR-64 |
Stranded / Solid | Stranded |
Temp. Range | -4 Degrees to 221 Degrees F |
Description
Hookup Wire, Wire Size 18 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Black, Nominal Outside Dia. 0.08 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 16 x 30, Jacket Color Black, Standards RoHS, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Adjust Delay Push Button (6290)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2SQ)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Green, Color-Coded PVC Insulation (C2105A.12.06)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Red, PVC Insulation (76512.18.03)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Light Blue, PVC Insulation (76502.18.16)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation (C2064A.12.07)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Green, Color-Coded PVC Insulation (C2016A.12.06)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Black, PVC Insulation (76822.R8.01)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (29753101)
- Carol Building Wire