Shop All Building Wire
Carol
Hookup Wire, 18 AWG, Rubber Insulation
Mfr # C1321.41.01
Zoro # G5126060
original price:
$255.99
6% off
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Voltage 5000
- Insulation Material Rubber
- Wire Color Black
- Nominal Outside Dia. 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C1321.41.01
- Zoro # G5126060
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 18 AWG |
Nominal Outside Dia. | 0.14 in |
Spool Length | 1000 ft. |
Roll Length | 1,000 ft |
Nominal Outside Diameter | 0.145 in |
Details
Item | Hookup Wire |
Voltage | 5000 |
Insulation Material | Rubber |
Wire Color | Black |
Stranded / Solid | Stranded |
Wire Type | Rubber Test Lead Wire |
Temp. Range | -40 Degrees to 194 Degrees F |
Standards | RoHS Compliant Directive 2011/65/EU |
Stranding | 65 AWG/36 Tinned Copper Conductor |
Wire Gauge | 18 AWG |
Color | Black |
Minimum Temperature Measurement | -40 Degrees F |
Maximum Voltage | 5,000 V |
Maximum Temperature Measurement | 194 Degrees F |
Description
Test Lead Wire, Roll Length 1,000 ft, Color Black, Insulation Material Rubber, Nominal Outside Diameter 0.145 in, Stranding 65 AWG/36 Tinned Copper Conductor, Wire Size 18 AWG, Maximum Voltage 5,000 V, Minimum Temperature Measurement -40 Degrees F, Maximum Temperature Measurement 194 Degrees F, Standards RoHS Compliant Directive 2011/65/EU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, Alternating (6C052)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 110A, 250V AC, Non-Indicating (FLNR110)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG53V06)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2064A.12.05)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation (C2064A.12.07)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2065A.12.01)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, White, Color-Coded PVC Insulation (C2105A.12.02)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Blue, PVC Insulation (C2015A.12.07)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2016A.12.05)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Black, PVC Insulation (411050508)
- Carol Building Wire