Shop All Fire Alarm System Components and Accessories
Carol
Fire Alarm Cable
Mfr # E3522S-50
Zoro # G912478826
product price: $41.05
/ea
$41.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Shielded Unshielded
- Jacket Color Red
- Standards UL LISTED ART 800 PLENUM
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E3522S-50
- Zoro # G912478826
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Fire Alarm Cable |
Number of Conductors | 2 |
Shielded | Unshielded |
Jacket Color | Red |
Standards | UL LISTED ART 800 PLENUM |
Jacket Material | PVC |
Package Type | Spool |
Insulation Material | PVC |
Application | Alarm Systems |
NEC Article and Type | UL LISTED ART 760 PLENUM - FIRE ALARM |
Solid/Stranded | Solid |
Fire Rating | Plenum |
Conductor Gauge | 14 AWG |
Maximum Voltage Rating | 300 V |
Number of Pairs | 1 |
Description
Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.