Shop All Automotive Battery Accessories
Carol
Electric Vehicle Charging Cord
Mfr # EVE1003.41.01
Zoro # G509981500
product price: $2,349.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,349.99
Free 30-Day Returns
Key Features
- Application Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs
- Length 1,000 ft
- Conductor Design Stranded
- Jacket Color Black
- Product Type Electrical Vehicle Charging Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # EVE1003.41.01
- Zoro # G509981500
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 1,000 ft |
Wire Size | 10 AWG (3 Conductor), 18 AWG (1 Conductor) |
Details
Application | Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs |
Conductor Design | Stranded |
Jacket Color | Black |
Product Type | Electrical Vehicle Charging Cord |
Trade Designation | None |
Insulation Material | Thermoplastic Elastomer |
Jacket Material | TPE |
Voltage | 600 V |
Number of Conductors | 4 |
Nominal OD | 0.675 in |
Wire Color | Black; Blue; Green; White |
Temperature Rating | -50 Degrees to 105 Degrees C |
Standards | RoHS Compliant, UL 62 |
Description
Electric Vehicle Charging Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tool/Accessory (91075)
- ILC Replacement for GE General Electric G.E 881 (h27w/2) replacement light bulb lamp (881 (H27W/2) GE GENERAL ELECTRIC G.E)
- WOLO Air Horn Compressor (400-C)
- PIG Pig Universal Light-Weight Absorbent Mat Tablet, 14"X14.25"(15 Pad (NPG25101)
- CAROL Electric Vehicle Charging Cord (EVE0608.33.01)
- GROTE Primary Wire, 16 Gauge, Pink, 100 ft. Spool (87-8014)
- LISLE DISCONNECT 3/4" JIFFY TITE LOW PROFILE (LI22970)
- GROTE Spiral Wrap, Clear, 1/2", 100 ft. (83-9001)
- ROADPRO Universal ThermoElectric 12Volt, 10ft. (RP-255)
- ILC Replacement For FLOW RITE BDT14 (BD-T14)
- TUNDRA Inverter Installation Kit, w/6 ft. Cable (CM1506)
- Carol Automotive Battery Equipment