Shop All Automotive Battery Accessories
Carol
Electric Vehicle Charging Cord
Mfr # EVE1003.35.01
Zoro # G009981499
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs
- Length 250 ft
- Temperature Rating -50 Degrees to 105 Degrees C
- Insulation Material Thermoplastic Elastomer
- Standards RoHS Compliant, UL 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # EVE1003.35.01
- Zoro # G009981499
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 250 ft |
Wire Size | 10 AWG (3 Conductor), 18 AWG (1 Conductor) |
Details
Application | Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs |
Temperature Rating | -50 Degrees to 105 Degrees C |
Insulation Material | Thermoplastic Elastomer |
Standards | RoHS Compliant, UL 62 |
Product Type | Electrical Vehicle Charging Cord |
Nominal OD | 0.675 in |
Conductor Design | Stranded |
Trade Designation | None |
Wire Color | Black; Blue; Green; White |
Number of Conductors | 4 |
Voltage | 600 V |
Jacket Material | TPE |
Jacket Color | Black |
Description
Electric Vehicle Charging Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE TREES VENT WRAP NEW CAR 4PK (CTK-52733-24)
- GROTE Three-Stud Replacement Lamp, LH (53712)
- MSD IGNITION CAP/ROTOR S/FIRE FRD V8 (5506)
- MAHLE Turbocharger Gasket 2003 Mazda Protege 2.0L, F32419 (F32419)
- CAROL Electric Vehicle Charging Cord (EVE0608.33.01)
- ROADPRO ATO Fuses, 20A, PK5 (RPATO20)
- GROTE Sxl Wire, 16 Gauge, Black, 100 ft. Spool (87-2002)
- GROTE Step Down Butt, 16-14 To 12-10G, PK15 (84-2625)
- FJC Booster Cables, 2/0 Gauge, 800A (45265)
- NOCO Battery Box, Snap Top Closure (HM408)
- BLUE SEA SYSTEMS BLUE SEA SYSTEM 5186 Fuse Terminal 175 Amp Max 58 Volts DC - White (5186)
- Carol Automotive Battery Accessories