Shop All Automotive Battery Accessories
Carol
Electric Vehicle Charging Cord
Mfr # EVE1003.33.01
Zoro # G109981498
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs
- Length 100 ft
- Wire Size 10 AWG (3 Conductor), 18 AWG (1 Conductor)
- Trade Designation None
- Standards RoHS Compliant, UL 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # EVE1003.33.01
- Zoro # G109981498
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 100 ft |
Wire Size | 10 AWG (3 Conductor), 18 AWG (1 Conductor) |
Details
Application | Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs |
Trade Designation | None |
Standards | RoHS Compliant, UL 62 |
Nominal OD | 0.675 in |
Conductor Design | Stranded |
Number of Conductors | 4 |
Insulation Material | Thermoplastic Elastomer |
Jacket Color | Black |
Wire Color | Black; Blue; Green; White |
Product Type | Electrical Vehicle Charging Cord |
Temperature Rating | -50 Degrees to 105 Degrees C |
Jacket Material | TPE |
Voltage | 600 V |
Description
Electric Vehicle Charging Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 15-1/4" Max. Lifting H., 5-1/2" Min. Lifting H (1MZK7)
- BUYERS PRODUCTS 18x18x24 Inch White Steel Underbody Truck Box With 3-Point Latch (1732400)
- RONSTAN Medium Saddle S/S Liner FoRT&C Cam Cleat Grey (RF5013A)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-27/32 in. (PA1620S)
- CAROL Electric Vehicle Charging Cord (EVE0608.33.01)
- GROTE Hs Butt, Poly 16-14 Ga, PK1000 (88-3350)
- GROTE Shrink Tubing, 3/16", 100 ft. Spool (83-5000)
- ASSOCIATED EQUIPMENT Jump Start Kit, 25 ft. (6118)
- GROTE Primary Wire, 14 Gauge, Green, 100 ft.Spool (87-7006)
- GROTE Split Flex Tubing, Black, 1 1/2", 150 ft. (83-8005-3)
- BUYERS PRODUCTS ATM Type Low Profile Dual Fuse Holder 10 Amp Main 5 Amp Added (5601005)
- Carol Automotive Battery Equipment