Shop All Automotive Battery Accessories
Carol
Electric Vehicle Charging Cord
Mfr # EVE0608.41.01
Zoro # G209981503
product price: $5,066.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$5,066.99
Free 30-Day Returns
Key Features
- Application Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs
- Length 1,000 ft
- Wire Color Black; Blue; Green; White
- Conductor Design Stranded
- Insulation Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # EVE0608.41.01
- Zoro # G209981503
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 1,000 ft |
Wire Size | 18 AWG (1 Conductor), 6 AWG (2 Conductor), 8 AWG (1 Conductor) |
Details
Application | Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs |
Wire Color | Black; Blue; Green; White |
Conductor Design | Stranded |
Insulation Material | Thermoplastic Elastomer |
Jacket Color | Black |
Nominal OD | 0.961 in |
Temperature Rating | -50 Degrees to 105 Degrees C |
Number of Conductors | 4 |
Product Type | Electrical Vehicle Charging Cord |
Standards | RoHS Compliant, UL 62 |
Voltage | 600 V |
Trade Designation | None |
Jacket Material | TPE |
Description
Electric Vehicle Charging Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHORSE HOSE ENDS 6 AN Hose 6 AN Outlet 45 Degree PTFE Reusable Anodized Black Aluminum Single (1245-06-2)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P271)
- HI-RUN Tires and Wheels, 1,050 lb, Lawn Mower (ASB1219)
- POWERWINCH Universal Bumper Wiring Kit 6' (P7702101AJ)
- CAROL Electric Vehicle Charging Cord (EVE0608.33.01)
- ROADPRO In-Line AGC Fuse Holder, 14 ga. (RPPS-229)
- SOLAR Power Inverter, 500W (PI5000X)
- CUSTOM ACCESSORIES Clips Battery Socket 12V (18710)
- ASSOCIATED EQUIPMENT Jump Starter, 12/24V, 720A, Max Voltage 500 (6296)
- SEACHOICE Premium Battery Tray Fits Group 29 (21991)
- GROTE Vinyl Insul. Steel Clamps, 5/8", PK100 (83-7018)
- Carol Automotive Battery Accessories