Shop All Automotive Battery Accessories
Carol
Electric Vehicle Charging Cord
Mfr # EVE0608.35.01
Zoro # G309981502
product price: $1,580.99
/ea
Free Shipping & Returns
$1,580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs
- Length 250 ft
- Jacket Material TPE
- Jacket Color Black
- Wire Color Black; Blue; Green; White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # EVE0608.35.01
- Zoro # G309981502
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 250 ft |
Wire Size | 18 AWG (1 Conductor), 6 AWG (2 Conductor), 8 AWG (1 Conductor) |
Details
Application | Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs |
Jacket Material | TPE |
Jacket Color | Black |
Wire Color | Black; Blue; Green; White |
Trade Designation | None |
Standards | RoHS Compliant, UL 62 |
Conductor Design | Stranded |
Nominal OD | 0.961 in |
Insulation Material | Thermoplastic Elastomer |
Product Type | Electrical Vehicle Charging Cord |
Number of Conductors | 4 |
Voltage | 600 V |
Temperature Rating | -50 Degrees to 105 Degrees C |
Description
Electric Vehicle Charging Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE HOOD PROP (LI45900)
- DETROIT FLEX DEFENSE Heater Hose, 3/4" (5526-075X25)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 25’ ft Roll) (410-2425)
- AP EXHAUST 00-06 TUNDRA 3.4L/4.7L/4.0L PREBENT EXHAUST PIPE (54968)
- CAROL Electric Vehicle Charging Cord (EVE0608.33.01)
- GROTE Spiral Wrap, Clear, 1/4", 100 ft. (83-9003)
- GROTE Spiral Wrap, Clear, 3/8", 100 ft. (83-9000)
- GROTE Vinyl Insul. Steel Clamps, 1 1/4", PK5 (84-7021)
- GROTE Closed Splice Connector, 22-16 Ga, PK100 (83-3182)
- OPTIMATE Cable, Usb Y-Splitter, With Weatherproof Connection System (O-110)
- VICTRON ENERGY Autotransformer 120/240VAC-32A (ITR000100001)
- Carol Automotive Battery Accessories