Shop All Automotive Battery Accessories
Carol
Electric Vehicle Charging Cord
Mfr # EVE0608.33.01
Zoro # G409981501
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs
- Length 100 ft
- Jacket Color Black
- Temperature Rating -50 Degrees to 105 Degrees C
- Number of Conductors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # EVE0608.33.01
- Zoro # G409981501
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 100 ft |
Wire Size | 18 AWG (1 Conductor), 6 AWG (2 Conductor), 8 AWG (1 Conductor) |
Details
Application | Battery Electric Vehicles (BEV), Charging Electric Vehicles (EV), Level 1 to 120 Volt Charging Units, Level 2 to 240 Volt Charging Units, Low-Speed Vehicles (LSV), Neighborhood Electric Vehicles (NEV), Personal Electric Vehicles (PEV), Plug-in Hybrid Electric Vehicles (PHEV), Plug-in Hybrid Vehicles (PHV), SAE J1772 EV Standard Plugs |
Jacket Color | Black |
Temperature Rating | -50 Degrees to 105 Degrees C |
Number of Conductors | 4 |
Voltage | 600 V |
Trade Designation | None |
Wire Color | Black; Blue; Green; White |
Insulation Material | Thermoplastic Elastomer |
Conductor Design | Stranded |
Product Type | Electrical Vehicle Charging Cord |
Jacket Material | TPE |
Nominal OD | 0.961 in |
Standards | RoHS Compliant, UL 62 |
Description
Electric Vehicle Charging Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE 14 oz Low Temperature Grease Cartridge Amber (35050)
- BUYERS PRODUCTS D-Ring, 5/8 In (B40MP)
- JOHNSON PUMP Johnson Pump AquaT Toilet Silent Electric Compact - 12V w/Pump (80-47231-01)
- AJAX TOOL WORKS TAILPIPE CUTTER 6-7/8" ZIP GUN SK (AJA902)
- ROADPRO ATO Fuses, 25A, PK5 (RPATO25)
- MOTORMITE 5/16 IN-7/16 IN ASSORTED CABLE INSULATED (85605)
- MIDWEST FASTENER 3/8" -16 x 5" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52298)
- QUICKCABLE Booster Clamps, 400A, PK5 (602050-005)
- MIDWEST FASTENER 10-24 x 5/32" x 3/8" x 2-1/8" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52290)
- WESTWARD Booster Cable, LD, 10 AWG, 12 Ft, Std Jaw (5RXG6)
- MIDWEST FASTENER 5/16" x 5/8" 6" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51049)
- Carol Automotive Battery Equipment