Shop All Power Cables
Carol
Cord, 6/4 SOOW 600V-Blk-250 RL
Mfr # 01824.35.01
Zoro # G3554323
product price: $1,274.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 01824.35.01
- Zoro # G3554323
- UPC # 079407218110
- Country of Origin United States
- Category Power Cables
Details
Item | Cord,6/4 SOOW 600V-Blk-250 RL |
Description
Cord,6/4 SOOW 600V-Blk-250 RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-0000)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- VIRTUAL 02356-07ME 16-3 Brown Extension Cord - 40 ft. (VI135482)
- Carol Power Cables