Shop All Electrical Wire & Cable
Carol
Cord, 2/4 SOOW 600V-Blk-500 RL
Mfr # 01818.38.01
Zoro # G3554131
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,743.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 01818.38.01
- Zoro # G3554131
- UPC # 079407117772
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Item | Cord,2/4 SOOW 600V-Blk-500 RL |
Description
Cord,2/4 SOOW 600V-Blk-500 RL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-3A)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- WOODS Cord Ext Outdoor 16/3X8Ft Blk (0260)
- Carol Electrical Wire & Cable