Shop All Extension Cords
Carol
Cord, 2/4 SOOW 600V-Blk-250 RL
Mfr # 01818.35.01
Zoro # G3554579
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,247.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 01818.35.01
- Zoro # G3554579
- UPC # 079407392438
- Country of Origin United States
- Category Extension Cords
Details
Item | Cord,2/4 SOOW 600V-Blk-250 RL |
Description
Cord,2/4 SOOW 600V-Blk-250 RL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G233)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C411)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- CAROL Cord, 16/8 SOOW 600V-Blk-250 RL (09608.35.01)
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- CAROL Cord, 12/3 SJOOW 300V-Black-1000 RL (01380.41T.01)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- MAKITA 9 ft. Replacement Power Cord (664463-0)
- Carol Extension Cords