Shop All Power Cables
Carol
Cord, 18/2 SOOW 600V-Blk-250 RL
Mfr # 02763.35T.01
Zoro # G3554877
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 02763.35T.01
- Zoro # G3554877
- UPC # 079407035120
- Country of Origin United States
- Category Power Cables
Details
Item | Cord,18/2 SOOW 600V-Blk-250 RL |
Description
Cord,18/2 SOOW 600V-Blk-250 RL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Iec 320 C13 Socket To Iec 320 C14 Plug Molded Extension Power Cord (EPXR14)
- KABLE KONTROL Kable KontrolĀ® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Clear (HS378-CL)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CAROL Cord, 12/3 SJOOW 300V-Black-1000 RL (01380.41T.01)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- CAROL 25 ft. 12/3 Extension Cord SJOW (06225.61.06L)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- COLEMAN CABLE Cords 12ft 14/3 SPT-3 AC/Rfrdg (3535SW3323)
- Carol Power Cables