Shop All Electrical Wire & Cable
Carol
Cord, 16/4 SEOOW 105C Yllw 250ft RL
Mfr # 89064.35.05
Zoro # G3556170
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 250 ft.
- Color Black, White, Red, Green
- Gauge/Conductor 16/4
- Jacket Color Yellow
- NEC Cord Designation SEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 89064.35.05
- Zoro # G3556170
- UPC # 079407293940
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cord Length | 250 ft. |
Details
Color | Black, White, Red, Green |
Gauge/Conductor | 16/4 |
Jacket Color | Yellow |
Item | Cord,16/4 SEOOW 105C Yllw 250ft RL |
NEC Cord Designation | SEOOW |
Voltage | 600V |
Max. Amps | 10A |
Description
Cord,16/4 SEOOW 105C Yllw 250ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED25)
- SQUARE D 240V 10A LIMIT SWITCH (XCKJ10511H7)
- OMRON Limit Switch Lever Arm, 2.16 In. Arm L (WL1A100)
- CAROL Cord, 16/3 SJOOW 300V-Black- 1000 RL (01342.41T.01)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- CENTURY WIRE & CABLE Century Wire & Cable 250584 15 ft. 14 by 3 Pink Pro Glo Extension Cord (250584)
- Carol Electrical Wire & Cable