Shop All Electrical Wire & Cable
Carol
Cord, 16/3 SEOOW 105C Blk 250ft RL
Mfr # 89063.35.01
Zoro # G3555988
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 250 ft.
- Color Black, White, Green
- Gauge/Conductor 16/3
- Jacket Color Black
- NEC Cord Designation SEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 89063.35.01
- Zoro # G3555988
- UPC # 079407294275
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cord Length | 250 ft. |
Details
Color | Black, White, Green |
Gauge/Conductor | 16/3 |
Jacket Color | Black |
Item | Cord,16/3 SEOOW 105C Blk 250ft RL |
NEC Cord Designation | SEOOW |
Max. Amps | 13A |
Voltage | 600V |
Description
Cord,16/3 SEOOW 105C Blk 250ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- CAROL 2 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03702.35.10)
- CAROL 18 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09806)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02466.35T.05)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02645.85.05)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- Carol Electrical Wire & Cable