Shop All Electrical Wire & Cable
Carol
Cord, 14/6 SOOW 600V-Blk-250 RL
Mfr # 09406.35.01
Zoro # G3555522
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 250 ft.
- Gauge/Conductor 14/6
- Color Blue
- Jacket Color Black
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 09406.35.01
- Zoro # G3555522
- UPC # 079407034864
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cord Length | 250 ft. |
Details
Gauge/Conductor | 14/6 |
Color | Blue |
Jacket Color | Black |
Item | Cord,14/6 SOOW 600V-Blk-250 RL |
NEC Cord Designation | SOOW |
Voltage | 600V |
Max. Amps | 12A |
Description
Cord,14/6 SOOW 600V-Blk-250 RL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 34x12 Reduc Bushing (91321)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-10-YL-100)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- CAROL 16 AWG 6 Conductor Portable Cord 600V 100 ft. BK (09606)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E3004S.41.86)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- CAROL 20 AWG 20 Conductor Stranded Multi-Conductor Cable GY (C0787A)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 25 ft. BK (01310)
- MARMON HOME IMPROVEMENT PROD 12-2 Non-Metallic Sheathed Cable With Ground - 15 ft. (169758)
- Carol Electrical Wire & Cable