Shop All Power Cables
Carol
Cord, 12/6 SOOW 600V-Blk-250 RL
Mfr # 09206.35.01
Zoro # G3555498
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 09206.35.01
- Zoro # G3555498
- UPC # 079407055869
- Country of Origin United States
- Category Power Cables
Details
Item | Cord,12/6 SOOW 600V-Blk-250 RL |
Description
Cord,12/6 SOOW 600V-Blk-250 RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (24346901)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Red (HS372-RD)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR2)
- LEVITON Locking Plug (24W04)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- SOUTHWIRE UL SEOOW Portable Cord, 14 AWG, 41 Strand, 4C, TPE, Black, Sold by the FT (55039902)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3 (E3606)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1603-250)
- AC WORKS 20ft 13A 16/3 Medical Grade Extension Cord (MD13APR-240)
- Carol Power Cables