Shop All Extension Cords
Carol
Cord, 12/4 SEOOW 105C Yllw 250ft RL
Mfr # 89084.35.05
Zoro # G3556222
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 89084.35.05
- Zoro # G3556222
- UPC # 079407909506
- Country of Origin United States
- Category Extension Cords
Details
Item | Cord,12/4 SEOOW 105C Yllw 250ft RL |
Description
Cord,12/4 SEOOW 105C Yllw 250ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN80)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- IDEAL Connector, PK10 (85-053)
- CAROL 25 ft. 12/3 Extension Cord SJOW (06225.61.06L)
- CAROL Cord, 16/8 SOOW 600V-Blk-250 RL (09608.35.01)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- CAROL Cord, 12/3 SJOOW 300V-Black-1000 RL (01380.41T.01)
- 360 ELECTRICAL WHT 4Out Surg Protector (36036-2CA6ES-C1)
- Carol Extension Cords & Power Strips