Shop All Electrical Wire & Cable
Carol
Cord, 12/4 SEOOW 105C Blk 250ft RL
Mfr # 89084.35.01
Zoro # G3556128
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 250 ft.
- Color Black, White, Red, Green
- Gauge/Conductor 12/4
- Jacket Color Black
- NEC Cord Designation SEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 89084.35.01
- Zoro # G3556128
- UPC # 079407909445
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cord Length | 250 ft. |
Details
Color | Black, White, Red, Green |
Gauge/Conductor | 12/4 |
Jacket Color | Black |
Item | Cord,12/4 SEOOW 105C Blk 250ft RL |
NEC Cord Designation | SEOOW |
Voltage | 600V |
Max. Amps | 20A |
Description
Cord,12/4 SEOOW 105C Blk 250ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-100)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0841A)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0764A)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- Carol Electrical Wire & Cable