Shop All Electrical Wire & Cable
Carol
Cord, 12/3 SOOW VUTR 600V-Yllw-250 RL
Mfr # 02642.35T.05
Zoro # G3555102
product price: $666.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02642.35T.05
- Zoro # G3555102
- UPC # 079407025480
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Item | Cord,12/3 SOOW VUTR 600V-Yllw-250 RL |
Description
Cord,12/3 SOOW VUTR 600V-Yllw-250 RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24A)
- GLOBE ELECTRIC Powerstrip 3Out 2Usb Blk (78472)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, White (PJ3W)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 30W, 1.5A, DIN Rail (HDR-30-24)
- CAROL 22 AWG 6 Conductor Stranded Multi-Paired Cable 100 ft. GY (C6040A)
- CAROL 16 AWG 16 Conductor Carolprene Portable Cord 600V 250 ft. BK (09616.35.01)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2204S.41.02)
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0562A)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-100)
- Carol Electrical Wire & Cable