Shop All Power Cables
Carol
Cord, 12/3 SJOOW 300V-Black-500 RL
Mfr # 01380.38T.01
Zoro # G3554028
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$995.99
Free 30-Day Returns
Key Features
- Cord Length 500 ft.
- Voltage 300V
- Jacket Color Black
- NEC Cord Designation SJOOW
- Max. Amps 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 01380.38T.01
- Zoro # G3554028
- UPC # 079407303847
- Country of Origin United States
- Category Power Cables
Dimensions
Cord Length | 500 ft. |
Details
Item | Cord,12/3 SJOOW 300V-Black-500 RL |
Voltage | 300V |
Jacket Color | Black |
NEC Cord Designation | SJOOW |
Max. Amps | 25A |
Color | Black, White, Green |
Gauge/Conductor | 12/3 |
Description
Cord,12/3 SJOOW 300V-Black-500 RL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3684)
- ANDERSON POWER PRODUCTS Gray Housing, 120A (122109-001)
- SQUARE D Push Button Control Station, 2NO, 30mm (9001BG206)
- AC WORKS 1FT L15-20P 3-Phase 20A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1520620-012)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 100 ft, 125/250V (TPC100)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 13A, 16/3, Standards: cULus (5XFN4ID)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1204-250)
- GROTE Non ABS Power Cord, 15 ft., Black (87111)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBU, 1P (61225SCBU)
- Carol Power Cables