Shop All Extension Cords
Carol
Cord, 12/2 SOOW 600V-Blk-1000ft RL
Mfr # 02724.41T.01
Zoro # G3554938
product price: $1,307.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,307.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02724.41T.01
- Zoro # G3554938
- UPC # 079407305223
- Country of Origin United States
- Category Extension Cords
Details
Item | Cord,12/2 SOOW 600V-Blk-1000ft RL |
Description
Cord,12/2 SOOW 600V-Blk-1000ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 30A, 600V AC, Indicating (TCF30)
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- CAROL Cord, 16/8 SOOW 600V-Blk-250 RL (09608.35.01)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- Carol Extension Cords & Power Strips