Shop All Electrical Wire & Cable
Carol
Cord, 10/4 SOOW 600V-Yllw-1000ft RL
Mfr # 02427.41T.05
Zoro # G3554597
product price: $2,753.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,753.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02427.41T.05
- Zoro # G3554597
- UPC # 079407035021
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Item | Cord,10/4 SOOW 600V-Yllw-1000ft RL |
Description
Cord,10/4 SOOW 600V-Yllw-1000ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Battery Cabinet, 12V DC, 9 Ah (GXT4-48VBATT)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406GNK)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC24(S))
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 800mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-800-R)
- CAROL 16 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2434A)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2102S.41.02)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02425.35T.05)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1042S.18.10)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. WT (141UF09P.38.02)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 1.0 lb Spool, Ideal for ~100 kHz Apps (260/38LITZ1)
- Carol Electrical Wire & Cable