Shop All Electrical Wire & Cable
Carol
Cord, 10/4 SJOOW 300V-Black-1000 RL
Mfr # 01384.41T.01
Zoro # G3554098
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,608.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 01384.41T.01
- Zoro # G3554098
- UPC # 079407302772
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Item | Cord,10/4 SJOOW 300V-Black-1000 RL |
Description
Cord,10/4 SJOOW 300V-Black-1000 RL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Lo, PK200 (97 99 354)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E2204S.41.86)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (02728.85.01)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- CAROL 16 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (01312.35T.01)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. WT (141UF09P.38.02)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (14DBCRED/BLA250)
- Carol Electrical Wire & Cable