Shop All Extension Cords
Carol
Cord, 10/3 SOOW 600V-Blk- 250ft RL
Mfr # 02728.35T.01
Zoro # G3554691
product price: $760.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02728.35T.01
- Zoro # G3554691
- UPC # 079407203673
- Country of Origin United States
- Category Extension Cords
Details
Item | Cord,10/3 SOOW 600V-Blk- 250ft RL |
Description
Cord,10/3 SOOW 600V-Blk- 250ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, power on delay, 12...240V AC DC (RE17RMMW)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- BAYCO 150'CRD Stor ReelStand (K-100)
- Carol Extension Cords & Power Strips