Shop All Extension Cords
Carol
Cord, 10/3 SJOOW 300V-Black-250ft RL
Mfr # 01383.35T.01
Zoro # G3553973
product price: $573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 01383.35T.01
- Zoro # G3553973
- UPC # 079407303977
- Country of Origin United States
- Category Extension Cords
Details
Item | Cord,10/3 SJOOW 300V-Black-250ft RL |
Description
Cord,10/3 SJOOW 300V-Black-250ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 5Pin Mini Male St 16Awg Receptacle (888N-M5AF1-1F)
- ZORO SELECT Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2S2)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 50A, Not Rated (7139)
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- CAROL 25 ft. 12/3 Extension Cord SJOW (06225.61.06L)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- CCI Cord Ext With/Lt10/3X100Ft Yel (2806)
- Carol Extension Cords