Shop All Communication Cables
Carol
Computer Cable, Shielded, 24/2, 1000 Ft.
Mfr # C4842A.41.10
Zoro # G5695916
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Shielded
- Number of Conductors 4
- Total Number of Conductors - Data Cable 4 (2 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C4842A.41.10
- Zoro # G5695916
- UPC # 079407050451
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 24 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.304 in |
Conductor Size | 24 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, 90 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 30 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Reducer, 12x12 to 8x8, Gray, Steel (F1212G88R)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3054)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (TR26352RGCC6)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- Carol Communication Cables