Shop All Communication Cables
Carol
Computer Cable, Shielded, 24/2, 1000 Ft.
Mfr # C0842A.41.10
Zoro # G5641772
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Shielded
- Number of Conductors 4
- Total Number of Conductors - Data Cable 4 (2 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0842A.41.10
- Zoro # G5641772
- UPC # 079407047147
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 24 AWG |
Nominal Outside Dia. | 0.304 in |
Spool Length | 1,000 ft |
Conductor Size | 24 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, 90 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 30 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN05A1CAA-R63/C)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG23G0060TFFL)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- Carol Communication Cables