Shop All Communication Cables
Carol
Computer Cable, Shielded, 24/1, 1000 Ft.
Mfr # C0600A.41.10
Zoro # G5726865
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Number of Conductors 2
- Shielded Shielded
- Total Number of Conductors - Data Cable 2 (1 Pair)
- Conductor Size - Data Cable 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C0600A.41.10
- Zoro # G5726865
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 24 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.157 in |
Conductor Size | 24 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- Carol Communication Cables