Shop All Communication Cables
Carol
Computer Cable, Shielded, 22/6, 1000 Ft.
Mfr # C0654A.41.10
Zoro # G5500022
product price: $1,667.99
/ea
Free Shipping & Returns
$1,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Number of Conductors 12
- Shielded Shielded
- Total Number of Conductors - Data Cable 12 (6 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0654A.41.10
- Zoro # G5500022
- UPC # 079407045990
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 22 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.348 in |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, 65 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 12, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-4B)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20488301)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- Carol Communication Cables