Shop All Communication Cables
Carol
Computer Cable, Shielded, 20/6, 1000 Ft.
Mfr # C6053A.41.10
Zoro # G5722437
product price: $2,297.99
/ea
Free Shipping & Returns
$2,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 12
- Shielded Shielded
- Total Number of Conductors - Data Cable 12 (6 Pair)
- Conductor Size - Data Cable 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C6053A.41.10
- Zoro # G5722437
- UPC # 079407050758
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 20 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.446 in |
Conductor Size | 20 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.4 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 12, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Access Control, Maximum Voltage Rating 30 V, NEC Article and Type 800 CM, Number of Pairs 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- SQUARE D Thermal Unit, 124 to 150A (CC219.0)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F23108)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- Carol Communication Cables