Shop All Communication Cables
Carol
Computer Cable, Shielded, 20/10, 1000 Ft.
Mfr # C0785A.41.10
Zoro # G5542695
product price: $1,725.99
/ea
Free Shipping & Returns
$1,725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Shielded
- Number of Conductors 10
- Total Number of Conductors - Data Cable 10 (0 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0785A.41.10
- Zoro # G5542695
- UPC # 079407046997
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 20 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.345 in |
Conductor Size | 20 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 10, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK87)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- Carol Communication Cables