Shop All Communication Cables
Carol
Computer Cable, 24AWG, 1000FT
Mfr # C4841A.41.10
Zoro # G5674776
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Color Gray
- Cable Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C4841A.41.10
- Zoro # G5674776
- UPC # 079407050420
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 1,000 ft |
Overall Length | 1,000 ft |
Cable Diameter | 0.235 in |
Details
Item | Computer Cable |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Color | Gray |
Conductor Material | Copper |
Features | 90% Tinned Copper Braid, Twisted Pairs |
Standards | CE LVD 2006/95/EC, CSA CMH Flame Tested, RoHS Compliant, UL, UL 70,000 BTU Vertical Tray Flame Test |
Conductor Gauge | 24 AWG |
Operating Temperature - Maximum | 176 Degrees F |
Cable Color | Black/Red |
For Use With | Computers |
Description
Computer Cable, Cable Length 1,000 ft, Color Gray, Standards CE LVD 2006/95/EC, CSA CMH Flame Tested, RoHS Compliant, UL, UL 70,000 BTU Vertical Tray Flame Test
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ54)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- Carol Communication Cables