Shop All Communication Cables
Carol
Communication Cable, Gray Jacket
Mfr # C1343A.41.10
Zoro # G5074209
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 4
- Shielded Shielded
- Total Number of Conductors - Data Cable 4 (0 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1343A.41.10
- Zoro # G5074209
- UPC # 079407047758
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | (2) 18 AWG, (2) 20 AWG |
Nominal Outside Dia. | 0.259 in |
Spool Length | 1,000 ft |
Conductor Size | (2) 20 AWG, (2) 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Communications, NEC Article and Type 725 CL2, Number of Pairs 0, Product Type Unrated Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20241AK60)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- NVENT CADDY Conduit Clip, Spring Steel (24M24)
- HUBBELL 20A Twist-Lock Connector 3P 4W 250VAC L15-20R BK/WT (HBL2423)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- Carol Communication Cables