Shop All Communication Cables
Carol
Communication Cable, 24 AWG, 50 ft L
Mfr # C2523A
Zoro # G010043513
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2523A
- Zoro # G010043513
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 4 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Package Type | Spool |
Shielding Material | Aluminum/Mylar |
NEC Article and Type | 725 CL2, 800 CM |
Standards | RoHS Compliant |
Insulation Material | PE |
Application | Audio Systems, Control Systems |
Fire Rating | Riser |
Product Type | Communication Cable |
Maximum Voltage Rating | 300 V AC |
Solid/Stranded | Stranded |
Conductor Gauge | 24 AWG |
Maximum Operating Temperature | 167 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Maximum Capacitance | 18.5 pf/ft (Capacitance Between Conductors); 33.5 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Number of Strands | 7 |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 725 CL2, 800 CM, Product Type Communication Cable, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- TECHFLEX Deutsch, Connector Kit, 12 Pin (DT12GY)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- Carol Communication Cables