Shop All Communication Cables
Carol
Communication Cable, 24 AWG, 50 ft L
Mfr # C2513A
Zoro # G010043414
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 2
- Jacket Color Gray
- Jacket Material PVC
- Cable Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2513A
- Zoro # G010043414
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielding Material | Aluminum/Mylar |
Package Type | Spool |
NEC Article and Type | 725 CL2, 800 CM |
Standards | RoHS Compliant, UL 2092 |
Insulation Material | PE |
Application | Audio Systems, Control Systems |
Number of Strands | 7 |
Number of Pairs | 1 |
Minimum Operating Temperature | -4 Degrees F |
Product Type | Communication Cable |
Fire Rating | Riser |
Solid/Stranded | Stranded |
Maximum Voltage Rating | 300 V AC |
Maximum Capacitance | 18.0 pf/ft (Capacitance Between Conductors); 33.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Maximum Operating Temperature | 167 Degrees F |
Conductor Gauge | 24 AWG |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 725 CL2, 800 CM, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P8GY)
- HONEYWELL Dp3050A5002 3 Pole 24V-50A (DP3050A500)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- Carol Communication Cables