Shop All Communication Cables
Carol
Communication Cable, 24 AWG, 25 ft L
Mfr # C2513A
Zoro # G510043426
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Standards RoHS Compliant, UL 2092
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2513A
- Zoro # G510043426
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 2 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Standards | RoHS Compliant, UL 2092 |
NEC Article and Type | 725 CL2, 800 CM |
Package Type | Spool |
Application | Audio Systems, Control Systems |
Shielding Material | Aluminum/Mylar |
Insulation Material | PE |
Solid/Stranded | Stranded |
Maximum Capacitance | 18.0 pf/ft (Capacitance Between Conductors); 33.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Number of Pairs | 1 |
Conductor Gauge | 24 AWG |
Fire Rating | Riser |
Product Type | Communication Cable |
Maximum Voltage Rating | 300 V AC |
Maximum Operating Temperature | 167 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Number of Strands | 7 |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 725 CL2, 800 CM, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 60V DC Coil Volts, 1 C/O (RSL1AB4ND)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- Carol Communication Cables